Cluster tube racks, 1,2 ml, 2DCYPHER™

Lieferant: Thermo Scientific
732-4933EA 0 EUR
MATRAB-1047
Cluster tube racks, 1,2 ml, 2DCYPHER™
PP.

  • Tubes fully supported to withstand pressure applied by robotic systems
  • Codes can be scanned whilst tubes are racked
  • Alphanumeric grid referencing moulded into the rack lid
  • Can be used within temperature range −70 to +120 °C
  • Stacking shoulders allow racks to be stacked when open

The 2DCYPHER™ system is designed for high throughput individual sample identification. The 96 cluster tubes are held in a heavy duty, lockable rack. The tubes are held accurately in their rack positions to ensure reliable ‘pick and place' robotic handling. Each tube is individually labelled with a Data Matrix™ and human readable code, which is fully encapsulated behind an optically clear PP window to protect against damage by abrasion and chemical solvents (including DMSO. The 2DCYPHER™ tubes are available in a number of well shape and end cap options. For most applications the flat V internal well design (to reduce dead volume) and the rounded end cap (to aid tube placement) is the most suitable option.

Features
96 individual 1,2 ml tubes
Data Matrix™ and human readable code on each tube
Over 3,6×1015 unique code combinations
Encapsulated code for protection against damage
Temperature range −170 to 120 °C
Heavy duty rack with lockable lid in a microplate format
SBS footprint
Each tube is fully supported to withstand pressure applied by robotic systems
Codes can be scanned whilst tubes are racked
Alphanumeric grid-referencing moulded into the rack lid
Tubes are available racked or loose in bags

Sealing Options
MULTISIP™ Septum Plugs
Silicone Tube Plugs
Storage Plate Cap Strips
Individual Storage Plate Caps
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR