Spectromelt® A 22 lithium metaborate / di-lithium tetraborate (22:12)% für XRF (Röntgenfluoreszenz), Supelco®
|
Gefahr
|
M-Clarity™ Qualitätsstufe = MQ100
1.24001.1000EA
812
EUR
1.24001.1000
Spectromelt® A 22 lithium metaborate / di-lithium tetraborate (22:12)% für XRF (Röntgenfluoreszenz), Supelco®
Spectromelt® A 22
Spectromelt is based on lithium borates for fluxing digestion as granulate or as fused material used for X-ray fluorescence analysis (XRF).
The fused particles are spherical, have a small particle size distribution and a higher bulk density.
The material is easy to handle and has a low loss on ignition.
- Extensive specification of trace impurities
- Batch-to-batch consistency
- High purity materials
Spezifikation Testergebnisse
Chloride (Cl) | ≤ 50 ppm |
Phosphate (PO₄) | ≤ 20 ppm |
Silicate (SiO₂) | ≤ 100 ppm |
Sulphate (SO₄) | ≤ 50 ppm |
Ag (Silver) | ≤ 5 ppm |
Al (Aluminium) | ≤ 10 ppm |
Ba (Barium) | ≤ 5 ppm |
Ca (Calcium) | ≤ 20 ppm |
Cd (Cadmium) | ≤ 5 ppm |
Co (Cobalt) | ≤ 5 ppm |
Cr (Chromium) | ≤ 5 ppm |
Cu (Copper) | ≤ 5 ppm |
Fe (Iron) | ≤ 20 ppm |
Ga (Gallium) | ≤ 5 ppm |
K (Potassium) | ≤ 10 ppm |
Mg (Magnesium) | ≤ 5 ppm |
Mn (Manganese) | ≤ 5 ppm |
Na (Sodium) | ≤ 20 ppm |
Ni (Nickel) | ≤ 5 ppm |
Pb (Lead) | ≤ 5 ppm |
Sr (Strontium) | ≤ 5 ppm |
Zn (Zinc) | ≤ 10 ppm |
Loss on ignition (900 °C) | ≤ 0.5 % |
Bulk density | about 130 |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...