VWR® Hitachi Chromaster 5610, Mass selective detector

Lieferant: Avantor
Chromaster
903-0397EA 0 EUR
903-0397
VWR® Hitachi Chromaster 5610, Mass selective detector
Chromatographie-Detektoren
The Hitachi Chromaster 5610 is a mass detector that is different from a large scale mass spectrometer. There is an increasing need for mass spectrometry data to improve analytical accuracy or to compensate for the inexact analysis that standard HPLC detectors provide. However, unlike HPLC detectors, mass spectrometers often require special site preparation for installation and highly skilled personnel for operation and maintenance. The Chromaster 5610 is the solution for HPLC users who have refrained from introducing a mass spectrometer due to site requirements, usability and maintainability.

  • Improved chromatogram reliability
  • Easy acquisition of mass information
  • Reduced N₂ gas usage (maximum flow rate of 3,4 L/min)
  • Can be operated with a N₂ gas cylinder
  • Can be connected to an existing HPLC system

Instrument and method settings
The Chromaster 5610 is equipped with an auto-tuning function to provide optimised instrument conditions for HPLC users who are unfamiliar with the operation of mass spectrometers. Complicated MS settings have been eliminated.

Measurement results
Functions such as the contour display allow the verification of an overall chromatographic elution pattern. The user interface has been designed to resemble that of a PDA detector in order to simplify operations.

Maintenance
When reduced sensitivity or contamination is suspected, the atmospheric-pressure ion filter can be removed for easy cleaning. As the vacuum pump can keep running while the filter is being cleaned, the measurements can be started immediately after the maintenance.

Specifications:
Measurement mass range: 20 to 1000 m/z
Ion source: Electrospray ionization (ESI)
N₂ gas usage: Max flow rate 3,4 L/min, Pressure 300 ±20 kPa
WxDxH: 440×600×430 mm
Weight: 51 kg

Bestellinformation: The full set contains: 1×vacuum pump, type RV 12, 12 m3/h (EDWAA65501903), 1×oil mist filter, EMF20 (EDWAA46229000), 1×oil return kit for oil mist filter (EDWAA50419000), 1×syringe without needle, 1725 RN, 250 µl (HAMI7657-01), 1×removable needle, 22/51/3,L (HAMI7780-04), 1×system piping kit for Chromaster 5610 (HITA892-0730), 1×connection cable for Chromaster 5610 (HITA892-6130), 1×nanoliter infusion pump (ISMCKDS101).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR