Bodywarmer, Aran S410

Lieferant: Portwest
PRTWS410NARMEA 34.6 EUR
PRTWS410NARM PRTWS410NARXXL
Bodywarmer, Aran S410
This bodywarmer made of 65% polyester and 35% cotton provides functionality and protection for indoor and outdoor tasks in cold, windy weather. The bodywarmer offers warmth due to its 200 g of heavy-weight wadding.

  • Two patch pockets with flaps, two hand warmer pockets
  • Zip front with storm flap
  • Mandarin collar
  • Elasticated armholes

Weight (outer fabric): 190 g/m²
Weight (cotton tartan): 130 g/m²
Weight (polyester filling): 200 g/m²
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR