Multi-position magnetic stirrers, MULTISTIRRER Digital

Lieferant: VELP Scientifica
VELPF203A0180EA 1015 EUR
VELPF203A0180 VELPF203A0179
Multi-position magnetic stirrers, MULTISTIRRER Digital
Rührer Mehrstellen-Magnetrührer
The MULTISTIRRER Digital are multi-position magnetic stirrers with a resistant stainless-steel top plate, that remains cold even after several days of continuous use. Choice of models with either 6 positions for 400 ml beakers or 15 positions for 250 ml beakers. Ideal for chemistry, microbiology or biochemistry applications.

  • Powerful brushless motor ensuring premium performance over time
  • Synchronised stirring
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • Bright digital display for accurate speed monitoring
  • Exclusive, on-board timer for unattended operation
  • Intermittent mode programmes to meet your workflows
  • Adjustable reverse operation (time-controlled)
  • Safety lock feature to avoid possible alteration of the working conditions

VELP’s MULTISTIRRER Digital multi-position magnetic stirrers are designed for chemical, biotechnological, pharmaceutical, microbiological, and medical applications such as growing microorganisms, dissolving nutrients, solids, and preventing suspended matter from settling during titration.

Thanks to the stainless-steel top, the MULTISTIRRER Digital stirrers ensure excellent resistance to chemical agents and corrosion. The stirrers have been designed for simultaneous stirring of 6 or 15 samples. Units feature a light surface, for the visualisation of particles and colour changes, and a bright digital display to accurately set the stirring speed, timer, and auto-reverse.

Distance between stirring position centres: 100 mm (MULTISTIRRER Digital 6); 74 mm (MULTISTIRRER Digital 15)

Auto reverse : 5 to 900 s
Speed interval: 10 min⁻¹ steps

Standards: The MULTISTIRRER Digital multi-position magnetic stirrers are compliant with statutory rules and the regulations worldwide:
CB Certificate
cNEMKOus mark

Bestellinformation: Optional accessories such as magnetic stirring bars and plugs are available.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR