Salt Mixture, U.S.P. XIII No.2

Lieferant: MP Biomedicals
ICNA0290284502EA 117 EUR
ICNA0290284502 ICNA0290284510
Salt Mixture, U.S.P. XIII No.2
Tierbedarf Tiernahrung
MP recommends the use of supplement U.S.P. XIII, No. 2 Mineral Mix (cat # 960300) in conjunction with this formulation for long term growth and development of the rat.

Components 10 kg
Monocalcium Phosphate 1362 g
Calcium Lactate 3276 gm
Ferric Citrate (16 to 17% Fe) 300 g
Magnesium Sulfate 1376 gm
Potassium Phosphate Dibasic 2400 g
Monosodium phosphate 876 g
Sodium Chloride 438 g
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR