RUBEO™ fluorescent protein gel stain

Lieferant: G-Biosciences
RUBEO™
GENO786-645EA 453 EUR
GENO786-645 GENO786-644
RUBEO™ fluorescent protein gel stain
Färbemittel Elektrophorese-Färbemittel
RUBEO™ is a fluorescent protein stain that is ideal for staining proteins in 1D and 2D electrophoresis gels.

  • Fluorescent: Red emission at 605 nm
  • High Sensitivity: Easily detect ng levels of protein
  • Minimal protein protein variation: Allows quantitative comparison of proteins
  • Compatible: Ideal for subsequent analysis, including mass spectroscopy, microsequencing and immunostaining
  • Versatile: Stain native, denaturing, IEF and 2D gels
  • Suitability: Visualise with the simplest UV transilluminators to the complex laser scanners

RUBEO™ is a fluorescent protein stain that is ideal for staining proteins in 1D and 2D electrophoresis gels. The fluorescent stain has a red emission at 605 nm. The fluorescent stain has nanogram sensitivity and is compatible with mass spectroscopy, microsequencing and immunostaining. The stained gels can be visualized on a simple UV transilluminatoror the most complex laser scanners.

Applications:
For staining of protein electrophoresis gels
Mass spectrometry analysis

Bestellinformation: Available in 200 ml and 1 L sizes, suitable for 4 or 20 mini gels.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR