Syringe tips for Step-R™ repeating pipettors

Lieferant: Corning
Corning®
CORN6626EA 34.79 EUR
CORN6626 CORN6627 CORN6628 CORN6629 CORN6622 CORN6633 CORN6634 CORN6623 CORN6624 CORN6635 CORN6625 CORN6630 CORN6620 CORN6631 CORN6632 CORN6621
Syringe tips for Step-R™ repeating pipettors
Pipettenspitzen
The Corning® Step-R™ repeating pipettor is suitable to dispense volatile, dense, viscous, or foaming liquids, and for all applications where long dosing series are required. It works with eight syringe tips sizes to dispense doses from 1 μl upto 5 ml.

  • Easy volume setting: volume selection chart conveniently placed on the handle
  • Fast and precise multiple dispensing: Up to 48 pipetting doses without refilling the tip syringe
  • Wide range of polypropylene syringe tips: 8 different sizes, sterile and nonsterile versions available
  • Positive displacement syringe tips: Dedicated to work with high density liquids or vapor pressure such as glycerol or ethanol
  • Maintenance-free
  • Meets ISO 8655 requirements

Lightweight construction, ergonomically shaped handle with a finger hook allowing single-handed volume setting, fast syringe tip filling, and convenient serial dispensing. The Corning® Step-R™ Repeating Pipettor's precise stepping mechanism ensures repeatability of all dispensed doses, and the positive displacement allows contamination-free operation.

Standards: Every device is tested for functionality and precision according to EN ISO 8655 and supplied with the individual QC certificate. Sterile tips are certified to be pyrogen-, ATP-, RNase-, and DNase-free.

Zubehörinformationen: Adapters for 25 ml and 50 ml syringe tips are autoclavable.

Lieferumfang: The Corning® Step-R™ repeating pipettor is supplied with two syringe adapters (25 ml and 50ml). For a smooth start, the Corning® Step-R™ Repeating Pipettor Starter Pack is packaged with a Step-R™ Repeating Pipettor, two syringe tip adapters (25 and 50 ml), and 24 nonsterile syringe tip samples (0,05 ml, 2,5 ml, 5 ml, 12,5 ml, 25 ml, and 50 ml).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR