Graduated pipettes, BLAUBRAND® ETERNA, type 3, class AS, total delivery (one batch)

Lieferant: Brand
BRND2.28409EA 76.2 EUR
BRND2.28409 BRND2.28406 BRND2.28405 BRND2.28411
Graduated pipettes, BLAUBRAND® ETERNA, type 3, class AS, total delivery (one batch)
Pipetten Messpipetten
AR-Glas®.

  • Calibrated to deliver (TD, Ex); type 3: Zero at the top
  • Marks and inscriptions in ETERNA amber stain
  • Waiting time 5 seconds
  • All supplied pipettes come from one batch for statistical testing equipment monitoring
  • Supplied with batch certificate

Length: 360 mm ±10 mm except for 25 ml pipettes: 450 mm ±10 mm.

Standards: DIN EN ISO 835. DE-M marking.

Bitte beachten *Cotton plug end
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR