Graduated pipettes, BLAUBRAND®, type 2, total delivery (one batch)

Lieferant: Brand
BLAUBRAND®
BRND2.27816EA 95.4 EUR
BRND2.27816 BRND2.27827 BRND2.27817 BRND2.27828 BRND2.27825 BRND2.27823 BRND2.27824 BRND2.27821 BRND2.27822 BRND2.27819
Graduated pipettes, BLAUBRAND®, type 2, total delivery (one batch)
Pipetten Messpipetten
AR-Glas®.

  • Calibrated to deliver (TD, Ex); type 2: Nominal volume on top
  • Marks and inscriptions in high contrast blue enamel
  • Waiting time 5 seconds
  • Incl. one batch certificate

Length: 360 mm ±10 mm except for 25 and 50 ml pipettes: 450 ±10 mm.

Standards: DIN EN ISO 835. DE-M marking.

Lieferumfang: All supplied pipettes are from the same batch.

Bitte beachten * With cotton plug end
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR