Digital polarimeters, ADP600

Lieferant: Bellingham + Stanley

635-0779EA 0 EUR
635-0779 635-0769 635-0788 635-0777 635-0778 635-0789 635-0786 635-0775 635-0776 635-0787 635-0784 635-0773 635-0785 635-0774 635-0771 635-0782 635-0772 635-0783 635-0791 635-0780 635-0781 635-0770 635-0792 635-0790
Digital polarimeters, ADP600
Polarimeter
The ADP600 high precision polarimeters with internal Peltier temperature control are capable of measuring optical rotation to four decimal places angular across the UV/Visible spectrum using standard glass or low volume leur taper flow-through tubes.

  • Touch screen facilitates navigation through user and supervisor menus
  • Standard and low volume sample tubes
  • Single, double, or multiple wavelengths (UV/Vis)
  • 21 CFR Part 11 audit trail and signatures
  • GLP software (date/time/batch)

Scientists wishing to measure optical rotation, specific rotation or concentration of optically active samples and chiral compounds to the highest achievable accuracy may do so easily and depending on the model chosen, across a number of wavelengths in the UV/Vis spectrum. The ADP660 six wavelength version is the most versatile and offers extreme sensitivity when using one of the two ultraviolet wavelengths; ideal for measuring very low concentration samples or those with little rotation. The ADP wavelength facilitates measurement of Dextromethorphan Hydrobromide in accordance with pharmacopeia.

The instruments touchscreen user interface facilitates easy navigation through user and supervisor menus. A Methods system facilitates one-touch configuration of the instrument and over 4000 readings may be stored, viewed and output, using the “Print to Secure PDF” function. RFID user clearance offers superior security in FDA controlled environments operating in accordance with 21 CFR Part 11. A log of user activity is also accessed via the touchscreen. Audit trails and electronic signature features are also standard across all models.

The ADP600 series polarimeters meet all the requirements of Pharmacopeia (BP/EP/USP/JP) Annex <781> and is ideal for high performance use within academia and research as well as chemical, pharmaceutical, flavours, fragrance and essences manufacturing. Supplied with 200mm glass centre fill tube (and pack of silica windows for models <400nm). A full range of accessories is available.

Following extensive consultation with pharmaceutical manufacturers, the on-board software of ADP600 series instruments has been improved to meet not only the needs of the FDA regulation 21 CFR part 11 but also the demanding Data integrity (DI) needs of pharmaceutical manufacturers.

Standards: USP, EP, BP, JP, FDA 21 CFR Part 11.

Bestellinformation: Polarimeter tubes, slotted lids, barcode reader and printer are not included.

Lieferumfang: Supplied with pack of two RFID tags, standard lids, instruction manual and certificate of conformity.

Bitte beachten NOTE − For use below 400 nm, special UV pass polarimeter tube windows must be used.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR